Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0419091
- Mfr # PPR38-13-10P-V
- Zoro # G822551442
product price:Â
$
95.39
/ea
Key Features
Replaces OEM Part
FILTREC D781C10A, FILTREC D781C10AV, MAIN FILTER MF0419091, MAIN FILTER MF0419093, PUROLATOR/FACET 38P0EAM101F2, PUROLATOR/FACET 38P0EAM101N2, WIX D11B10CAV
Filter Media
PAPER
Height
12.6
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR38-13-10P-V
- Zoro #
- G822551442
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.6
Details
- Replaces OEM Part
- FILTREC D781C10A, FILTREC D781C10AV, MAIN FILTER MF0419091, MAIN FILTER MF0419093, PUROLATOR/FACET 38P0EAM101F2, PUROLATOR/FACET 38P0EAM101N2, WIX D11B10CAV
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.77
- Collapse Pressure
- 305
- OD Bottom
- 3.66
- OD Top
- 3.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.