Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0419118
- Mfr # PPR38-13-10G-HC-V
- Zoro # G622526145
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D781G10B, FILTREC D781G10BV, HY-PRO HP391L1410MB, HY-PRO HP391L1410MV, JURA FILTRATION SH51236, MAIN FILTER MF0419118, MAIN FILTER MF0419120, PARKER G04332, PARKER G04336, PUROLATOR/FACET 38P0EAH124F2, PUROLATOR/FACET 38P0EAH124N2, SCHUPP HY19256,
Filter Media
MICROGLASS
Height
12.64
Micron Rating
10
OD Top
3.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-13-10G-HC-V
- Zoro #
- G622526145
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D781G10B, FILTREC D781G10BV, HY-PRO HP391L1410MB, HY-PRO HP391L1410MV, JURA FILTRATION SH51236, MAIN FILTER MF0419118, MAIN FILTER MF0419120, PARKER G04332, PARKER G04336, PUROLATOR/FACET 38P0EAH124F2, PUROLATOR/FACET 38P0EAH124N2, SCHUPP HY19256,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.74
- ID Top
- 1.77
- Collapse Pressure
- 3045
- OD Bottom
- 3.74
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.