Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0419178
- Mfr # PFC790-9-6G-HC-V
- Zoro # G822547476
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D791G06B, FILTREC D791G06BV, HY-PRO HP191L96MB, HY-PRO HP191L96MV, JURA FILTRATION SH51293, MAIN FILTER MF0419176, MAIN FILTER MF0419178, PARKER G04299, PARKER G04303, SWIFT SF0430306UM, SWIFT SF0430306UMV, WIX D13B06GBV
Filter Media
MICROGLASS
Height
8.7
Micron Rating
5
ID Top
0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC790-9-6G-HC-V
- Zoro #
- G822547476
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D791G06B, FILTREC D791G06BV, HY-PRO HP191L96MB, HY-PRO HP191L96MV, JURA FILTRATION SH51293, MAIN FILTER MF0419176, MAIN FILTER MF0419178, PARKER G04299, PARKER G04303, SWIFT SF0430306UM, SWIFT SF0430306UMV, WIX D13B06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 0.8
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 2.08
- OD Top
- 2.08
Dimensions
- Height
- 8.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.