Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0419833
- Mfr # PHY110-6-100SS-V
- Zoro # G022482461
product price:Â
$
47.15
/ea
Key Features
Replaces OEM Part
FILTREC DHD110S100B, FILTREC DHD110S100V, HYDAC/HYCON 0110D100WHC, HYDAC/HYCON 0110D100WHCV, HY-PRO HP06DNL7100WB, HY-PRO HP06DNL7100WV, JURA FILTRATION SH75178, MAIN FILTER MF0419833, MAIN FILTER MF0576144, NATIONAL FILTERS 106185204149SS, WIX D34B100SV
Filter Media
304 SS WIRE
Height
6.02
Micron Rating
100
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY110-6-100SS-V
- Zoro #
- G022482461
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD110S100B, FILTREC DHD110S100V, HYDAC/HYCON 0110D100WHC, HYDAC/HYCON 0110D100WHCV, HY-PRO HP06DNL7100WB, HY-PRO HP06DNL7100WV, JURA FILTRATION SH75178, MAIN FILTER MF0419833, MAIN FILTER MF0576144, NATIONAL FILTERS 106185204149SS, WIX D34B100SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 435
- ID Top
- 0.87
- OD Bottom
- 1.85
- OD Top
- 1.85
Dimensions
- Height
- 6.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.