Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0420408
- Mfr # PHY240-6-25SS-V
- Zoro # G122573625
product price:Â
$
84.79
/ea
Key Features
Replaces OEM Part
FILTRATION GROUP H0240DN3025, FILTREC DHD240S25B, FILTREC DHD240S25V, HYDAC/HYCON 2071736, HYDAC/HYCON 0240D025WHC, HYDAC/HYCON 0240D025WHCV, HY-PRO HP16DNL825WB, HY-PRO HP16DNL825WV, INTERNORMEN 325077, INTERNORMEN 020240D25G30HCEP, INTERNORMEN 020240D25
Filter Media
304 SS WIRE
Height
6.81
Micron Rating
25
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY240-6-25SS-V
- Zoro #
- G122573625
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.81
Details
- Replaces OEM Part
- FILTRATION GROUP H0240DN3025, FILTREC DHD240S25B, FILTREC DHD240S25V, HYDAC/HYCON 2071736, HYDAC/HYCON 0240D025WHC, HYDAC/HYCON 0240D025WHCV, HY-PRO HP16DNL825WB, HY-PRO HP16DNL825WV, INTERNORMEN 325077, INTERNORMEN 020240D25G30HCEP, INTERNORMEN 020240D25
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 435
- ID Top
- 1.34
- OD Top
- 2.72
- OD Bottom
- 2.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.