Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0420450
- Mfr # PHY280-14-5G-HC-V
- Zoro # G322554240
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL2665KP, BEHRINGER BE280P06AH, EPPENSTEINER 9280H6SLF000P, EPPENSTEINER 9280H6XLF000P, EPPENSTEINER 9280LAH6SLF000P, EPPENSTEINER 9280LAH6XLF000P, FILTER-X XH02204, FILTREC DHD280F05B, FILTREC DHD280F05V, FILTREC DHD280H05B, FILTREC DHD280H05V
Filter Media
MICROGLASS
Height
13.98
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY280-14-5G-HC-V
- Zoro #
- G322554240
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2665KP, BEHRINGER BE280P06AH, EPPENSTEINER 9280H6SLF000P, EPPENSTEINER 9280H6XLF000P, EPPENSTEINER 9280LAH6SLF000P, EPPENSTEINER 9280LAH6XLF000P, FILTER-X XH02204, FILTREC DHD280F05B, FILTREC DHD280F05V, FILTREC DHD280H05B, FILTREC DHD280H05V
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.34
- OD Bottom
- 2.72
- Collapse Pressure
- 3045
- OD Top
- 2.72
Dimensions
- Height
- 13.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.