Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0420528
- Mfr # PHY280-14-100SS-V
- Zoro # G622531668
product price:Â
$
82.19
/ea
Key Features
Replaces OEM Part
FILTER-X XH02196, FILTRATION GROUP H0280DN3100, FILTREC DHD280B100B, FILTREC DHD280B100V, FILTREC DHD280S100B, FILTREC DHD280S100V, HYDAC/HYCON 0280D100W, HYDAC/HYCON 0280D100WHC, HYDAC/HYCON 0280D100WHCV, HYDAC/HYCON 0280D100WV, JURA FILTRATION SH75187,
Filter Media
304 SS WIRE
Height
13.98
Micron Rating
100
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY280-14-100SS-V
- Zoro #
- G622531668
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02196, FILTRATION GROUP H0280DN3100, FILTREC DHD280B100B, FILTREC DHD280B100V, FILTREC DHD280S100B, FILTREC DHD280S100V, HYDAC/HYCON 0280D100W, HYDAC/HYCON 0280D100WHC, HYDAC/HYCON 0280D100WHCV, HYDAC/HYCON 0280D100WV, JURA FILTRATION SH75187,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 435
- OD Top
- 2.72
- OD Bottom
- 2.72
- ID Top
- 1.34
Dimensions
- Height
- 13.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.