Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0422685
- Mfr # PMH8515-20-5G-HC
- Zoro # G022568554
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD0060F05B, MAHLE PI5260PSVST6, MAHLE PI5260SMVST6, MAHLE PI5260SMXVST6, MAIN FILTER MF0422685, WIX D64B05FB
Filter Media
MICROGLASS
Height
20.16
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-20-5G-HC
- Zoro #
- G022568554
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 20.16
Details
- Replaces OEM Part
- FILTREC DMD0060F05B, MAHLE PI5260PSVST6, MAHLE PI5260SMVST6, MAHLE PI5260SMXVST6, MAIN FILTER MF0422685, WIX D64B05FB
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- ID Top
- 1.88
- OD Top
- 3.32
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.