HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0422812
- Mfr # PMH070-8-40SS-B
- Zoro # G922544412
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD070B40B, MAIN FILTER MF0422812, PUROLATOR/FACET 2070EAM403N1, WIX D68B40BB
Height
8.07
Micron Rating
40
OD Top
5.91
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH070-8-40SS-B
- Zoro #
- G922544412
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD070B40B, MAIN FILTER MF0422812, PUROLATOR/FACET 2070EAM403N1, WIX D68B40BB
- Micron Rating
- 40
- OD Top
- 5.91
- Collapse Pressure
- 305
- ID Bottom
- 3.5
- ID Top
- 3.5
- Filter Media
- 304 SS WIRE
- OD Bottom
- 5.91
Dimensions
- Height
- 8.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.