Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0433933
- Mfr # PMH125-2-10P-V
- Zoro # G822460980
product price:Â
$
13.65
/ea
Sold in multiples of 3 for $40.95
Key Features
Replaces OEM Part
BALDWIN PT9424, DONALDSON P502508, FILTREC WP682, FLEETGUARD (CUMMINS) HF28835, HITACHI 4294130, MAIN FILTER MF0433933, MANN & HUMMEL HD4001X, WIX R12E10CV
Filter Media
PAPER
Height
1.97
Micron Rating
10
ID Top
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH125-2-10P-V
- Zoro #
- G822460980
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.97
Details
- Replaces OEM Part
- BALDWIN PT9424, DONALDSON P502508, FILTREC WP682, FLEETGUARD (CUMMINS) HF28835, HITACHI 4294130, MAIN FILTER MF0433933, MANN & HUMMEL HD4001X, WIX R12E10CV
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 0.9
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 585
- OD Top
- 1.65
- OD Bottom
- 1.65