HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0436170
- Mfr # PEP20400-16-25G-HC-V
- Zoro # G322537410
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20400H20SLB000P, EPPENSTEINER 20400H20XLB000P, FILTER-MART 334043, FILTREC XD400G25B, FILTREC XD400G25BV, HYDAC/HYCON 1265326, HYDAC/HYCON 0400DN025BH3HC, HYDAC/HYCON 0400DN025BH3HCV, HYDAC/HYCON 0400DN025BHHC, HYDAC/HYCON 0400DN025BHHCV, HY-
Filter Media
MICROGLASS
Height
15.67
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-16-25G-HC-V
- Zoro #
- G322537410
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20400H20SLB000P, EPPENSTEINER 20400H20XLB000P, FILTER-MART 334043, FILTREC XD400G25B, FILTREC XD400G25BV, HYDAC/HYCON 1265326, HYDAC/HYCON 0400DN025BH3HC, HYDAC/HYCON 0400DN025BH3HCV, HYDAC/HYCON 0400DN025BHHC, HYDAC/HYCON 0400DN025BHHCV, HY-
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 1.58
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
- OD Top
- 3.07
Dimensions
- Height
- 15.67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.