Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0436206
- Mfr # PEP21000-16-5G-V
- Zoro # G822535367
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20630H6SLA000P, EPPENSTEINER 20630H6XLA000P, FILTREC XD630G06A, FILTREC XD630G06AV, HYDAC/HYCON 0630DN006BNHC, HYDAC/HYCON 0630DN006BNHCV, HY-PRO HP77NL166MB, HY-PRO HP77NL166MV, INTERNORMEN 300795, INTERNORMEN 300796, INTERNORMEN 01NL6306VG3
Filter Media
MICROGLASS
Height
15.71
Micron Rating
5
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-16-5G-V
- Zoro #
- G822535367
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.71
Details
- Replaces OEM Part
- EPPENSTEINER 20630H6SLA000P, EPPENSTEINER 20630H6XLA000P, FILTREC XD630G06A, FILTREC XD630G06AV, HYDAC/HYCON 0630DN006BNHC, HYDAC/HYCON 0630DN006BNHCV, HY-PRO HP77NL166MB, HY-PRO HP77NL166MV, INTERNORMEN 300795, INTERNORMEN 300796, INTERNORMEN 01NL6306VG3
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.94
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 305
- OD Bottom
- 3.94
- ID Top
- 2.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.