Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0436255
- Mfr # PEP21000-16-80SS-V
- Zoro # G722570574
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC XD630T80A, FILTREC XD630T80AV, HY-PRO HP77NL1674WB, HY-PRO HP77NL1674WV, INTERNORMEN 300794, INTERNORMEN 307466, INTERNORMEN 01NL63080G30EP, INTERNORMEN 01NL63080G30EV, JURA FILTRATION SH65444, MAIN FILTER MF0436251, MAIN FILTER MF0436255, WIX D61
Filter Media
304 SS WIRE
Height
15.71
Micron Rating
80
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-16-80SS-V
- Zoro #
- G722570574
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC XD630T80A, FILTREC XD630T80AV, HY-PRO HP77NL1674WB, HY-PRO HP77NL1674WV, INTERNORMEN 300794, INTERNORMEN 307466, INTERNORMEN 01NL63080G30EP, INTERNORMEN 01NL63080G30EV, JURA FILTRATION SH65444, MAIN FILTER MF0436251, MAIN FILTER MF0436255, WIX D61
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- Collapse Pressure
- 305
- OD Top
- 3.94
- OD Bottom
- 3.94
- ID Top
- 2.38
Dimensions
- Height
- 15.71
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.