Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0489792
- Mfr # PPL8800-13-3G-V
- Zoro # G822558304
product price:Â
$
52.65
/ea
Key Features
Replaces OEM Part
DONALDSON DT8800135UM, DONALDSON P174531, DONALDSON P566480, FAIREY ARLON (PARKER) R880H1303A, FAIREY ARLON (PARKER) R880H1303H, FAIREY ARLON (PARKER) R880Z1303A, FAIREY ARLON (PARKER) R880Z1303H, FILTER-MART F880013K3B, FILTER-MART F880013K3V, FILTERSOFT
Filter Media
MICROGLASS
Height
12.91
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8800-13-3G-V
- Zoro #
- G822558304
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT8800135UM, DONALDSON P174531, DONALDSON P566480, FAIREY ARLON (PARKER) R880H1303A, FAIREY ARLON (PARKER) R880H1303H, FAIREY ARLON (PARKER) R880Z1303A, FAIREY ARLON (PARKER) R880Z1303H, FILTER-MART F880013K3B, FILTER-MART F880013K3V, FILTERSOFT
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- OD Top
- 3.39
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.39
- ID Top
- 1.95
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.