Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0504610
- Mfr # PFC160-5-150SS-V
- Zoro # G922493468
product price:Â
$
65.59
/ea
Key Features
Replaces OEM Part
MAIN FILTER MF0060111, MAIN FILTER MF0504610, MAIN FILTER MF0576203, MAIN FILTER MF0576204, NATIONAL FILTERS 185206149SS, WIX D37B149BV, WIX D37B150BV
Height
5
Micron Rating
150
OD Top
2.36
Filter Media
304 SS WIRE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC160-5-150SS-V
- Zoro #
- G922493468
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5
Details
- Replaces OEM Part
- MAIN FILTER MF0060111, MAIN FILTER MF0504610, MAIN FILTER MF0576203, MAIN FILTER MF0576204, NATIONAL FILTERS 185206149SS, WIX D37B149BV, WIX D37B150BV
- Micron Rating
- 150
- OD Top
- 2.36
- Filter Media
- 304 SS WIRE
- ID Top
- 1.35
- Collapse Pressure
- 435
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.