HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0504731
- Mfr # PHY160-4-149SS-V
- Zoro # G922468787
product price:Â
$
73.15
/ea
Key Features
Replaces OEM Part
FILTER-MART 061046, FILTREC DHD160S150B, FILTREC DHD160S150V, HYDAC/HYCON 2065623, HYDAC/HYCON 0160D149WHC, HYDAC/HYCON 0160D149WHCV, HY-PRO HP16DNL5149WB, HY-PRO HP16DNL5149WV, MAIN FILTER MF0504731, MAIN FILTER MF0576216, NORMAN HYU631, NORMAN HYU631V,
Height
4.53
Micron Rating
150
ID Top
1.34
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY160-4-149SS-V
- Zoro #
- G922468787
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 061046, FILTREC DHD160S150B, FILTREC DHD160S150V, HYDAC/HYCON 2065623, HYDAC/HYCON 0160D149WHC, HYDAC/HYCON 0160D149WHCV, HY-PRO HP16DNL5149WB, HY-PRO HP16DNL5149WV, MAIN FILTER MF0504731, MAIN FILTER MF0576216, NORMAN HYU631, NORMAN HYU631V,
- Micron Rating
- 150
- ID Top
- 1.34
- Collapse Pressure
- 435
- OD Top
- 2.72
- Filter Media
- 304 SS WIRE
- OD Bottom
- 2.72
Dimensions
- Height
- 4.53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.