HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0509297
- Mfr # PFA270-4-10G-V
- Zoro # G822464759
product price:Â
$
31.95
/ea
Sold in multiples of 2 for
$63.90
Key Features
Replaces OEM Part
AIRFIL AFKOVL9310, BALDWIN PT8984MPG, DONALDSON 40752, DONALDSON DT0270114UM, DONALDSON P173029, DONALDSON P567015, FAIREY ARLON (PARKER) 270L105A, FAIREY ARLON (PARKER) 270L122A, FAIREY ARLON (PARKER) 270P105, FAIREY ARLON (PARKER) 270Z105A, FAIREY ARLON
Filter Media
MICROGLASS
Height
3.9
Micron Rating
10
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA270-4-10G-V
- Zoro #
- G822464759
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL9310, BALDWIN PT8984MPG, DONALDSON 40752, DONALDSON DT0270114UM, DONALDSON P173029, DONALDSON P567015, FAIREY ARLON (PARKER) 270L105A, FAIREY ARLON (PARKER) 270L122A, FAIREY ARLON (PARKER) 270P105, FAIREY ARLON (PARKER) 270Z105A, FAIREY ARLON
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 365
- ID Top
- 1.26
- Beta Ratio 1
- 200/13
- OD Top
- 2.89
- OD Bottom
- 2.89
Dimensions
- Height
- 3.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.