Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0509474
- Mfr # PEP20040-4-10P-V
- Zoro # G522475390
product price:Â
$
17.39
/ea
Sold in multiples of 3 for
$52.17
Key Features
Replaces OEM Part
EPPENSTEINER 20040P10A000P, FILTREC XD040C10A, FILTREC XD040C10AV, HYDAC/HYCON 0040DN010PHC, HYDAC/HYCON 0040DN010PHCV, MAHLE PI13004DN, MAHLE PI13004DNMIC10, MAIN FILTER MF0066377, MAIN FILTER MF0509474, NATIONAL FILTERS 131111185, REXROTH 20040P10A000M,
Filter Media
PAPER
Height
3.86
Micron Rating
10
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-4-10P-V
- Zoro #
- G522475390
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.86
Details
- Replaces OEM Part
- EPPENSTEINER 20040P10A000P, FILTREC XD040C10A, FILTREC XD040C10AV, HYDAC/HYCON 0040DN010PHC, HYDAC/HYCON 0040DN010PHCV, MAHLE PI13004DN, MAHLE PI13004DNMIC10, MAIN FILTER MF0066377, MAIN FILTER MF0509474, NATIONAL FILTERS 131111185, REXROTH 20040P10A000M,
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 1.75
- OD Bottom
- 1.75
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/10/2026
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.