Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0545696
- Mfr # PFC160-7-50SS-V
- Zoro # G322509004
product price:Â
$
77.15
/ea
Key Features
Replaces OEM Part
FILTER-X XH02171, FILTREC DHD240B50B, FILTREC DHD240B50B4, FILTREC DHD240B50V, FILTREC DHD240B50V4, HYDAC/HYCON 0240D050W, HYDAC/HYCON 0240D050WV, MAIN FILTER MF0060167, MAIN FILTER MF0545696, MAIN FILTER MF0576233, MAIN FILTER MF0576234, NATIONAL FILTERS
Filter Media
304 SS WIRE
Height
7.32
Micron Rating
50
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-7-50SS-V
- Zoro #
- G322509004
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02171, FILTREC DHD240B50B, FILTREC DHD240B50B4, FILTREC DHD240B50V, FILTREC DHD240B50V4, HYDAC/HYCON 0240D050W, HYDAC/HYCON 0240D050WV, MAIN FILTER MF0060167, MAIN FILTER MF0545696, MAIN FILTER MF0576233, MAIN FILTER MF0576234, NATIONAL FILTERS
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- ID Top
- 1.35
- OD Bottom
- 2.36
- OD Top
- 2.36
- Collapse Pressure
- 435
Dimensions
- Height
- 7.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.