Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0545699
- Mfr # PHY60-3-10SS-V
- Zoro # G522464417
product price:Â
$
67.55
/ea
Key Features
Replaces OEM Part
FILTREC DHD60S10B, FILTREC DHD60S10V, MAIN FILTER MF0545699, MAIN FILTER MF0576372, WIX D44C10SV
Filter Media
304 SS WIRE
Height
3.31
Micron Rating
10
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY60-3-10SS-V
- Zoro #
- G522464417
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.31
Details
- Replaces OEM Part
- FILTREC DHD60S10B, FILTREC DHD60S10V, MAIN FILTER MF0545699, MAIN FILTER MF0576372, WIX D44C10SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 0.87
- OD Bottom
- 1.85
- OD Top
- 1.85
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.