Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575630
- Mfr # PMP0201-4-60SS-HC-V
- Zoro # G622506338
product price:Â
$
72.39
/ea
Key Features
Replaces OEM Part
FILTER-X XH01249, FILTREC D108T60B, FILTREC D108T60BV, MAIN FILTER MF0058344, MAIN FILTER MF0575630, MP FILTRI HP0201M60AH, MP FILTRI HP0201M60AHP01, MP FILTRI HP0201M60HA, MP FILTRI HP0201M60HAP01, MP FILTRI HP0201M60HV, MP FILTRI HP0201M60HVP01, MP FILT
Filter Media
304 SS WIRE
Height
3.94
Micron Rating
60
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP0201-4-60SS-HC-V
- Zoro #
- G622506338
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01249, FILTREC D108T60B, FILTREC D108T60BV, MAIN FILTER MF0058344, MAIN FILTER MF0575630, MP FILTRI HP0201M60AH, MP FILTRI HP0201M60AHP01, MP FILTRI HP0201M60HA, MP FILTRI HP0201M60HAP01, MP FILTRI HP0201M60HV, MP FILTRI HP0201M60HVP01, MP FILT
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 3045
- OD Bottom
- 1.3
- OD Top
- 1.3
- ID Top
- 0.65
Dimensions
- Height
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.