HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575631
- Mfr # PMP5001-6-3G-V
- Zoro # G922504201
product price:Â
$
60.45
/ea
Key Features
Replaces OEM Part
FILTREC D1100G03A, FILTREC D1100G03AV, MAIN FILTER MF0575631, MAIN FILTER MF0575632, MP FILTRI HP5001A03AN, MP FILTRI HP5001A03ANP01, MP FILTRI HP5001A03VN, MP FILTRI HP5001A03VNP01, PARKER 943508Q
Height
6.38
Micron Rating
3
Beta Ratio 1
200/3
ID Top
1.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-6-3G-V
- Zoro #
- G922504201
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1100G03A, FILTREC D1100G03AV, MAIN FILTER MF0575631, MAIN FILTER MF0575632, MP FILTRI HP5001A03AN, MP FILTRI HP5001A03ANP01, MP FILTRI HP5001A03VN, MP FILTRI HP5001A03VNP01, PARKER 943508Q
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 1.97
- OD Bottom
- 3.56
- Filter Media
- MICROGLASS
- OD Top
- 3.56
- Collapse Pressure
- 435
Dimensions
- Height
- 6.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.