Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575640
- Mfr # PMP5001-6-10G-V
- Zoro # G322535522
product price:Â
$
57.45
/ea
Key Features
Replaces OEM Part
FILTREC D1100G10A, FILTREC D1100G10AV, MAIN FILTER MF0575639, MAIN FILTER MF0575640, MP FILTRI HP5001A10AN, MP FILTRI HP5001A10ANP01, MP FILTRI HP5001A10VN, MP FILTRI HP5001A10VNP01, PARKER 943510Q
Filter Media
MICROGLASS
Height
6.38
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-6-10G-V
- Zoro #
- G322535522
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1100G10A, FILTREC D1100G10AV, MAIN FILTER MF0575639, MAIN FILTER MF0575640, MP FILTRI HP5001A10AN, MP FILTRI HP5001A10ANP01, MP FILTRI HP5001A10VN, MP FILTRI HP5001A10VNP01, PARKER 943510Q
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 435
- OD Top
- 3.56
- ID Top
- 1.97
- OD Bottom
- 3.56
Dimensions
- Height
- 6.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.