Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575679
- Mfr # PMP5001-19-3G-V
- Zoro # G522541903
product price:Â
$
99.89
/ea
Key Features
Replaces OEM Part
FILTREC D1103G03A, FILTREC D1103G03AV, MAIN FILTER MF0575679, MAIN FILTER MF0575680, MP FILTRI HP5004A03AN, MP FILTRI HP5004A03ANP01, MP FILTRI HP5004A03VN, MP FILTRI HP5004A03VNP01, PARKER 943520Q
Filter Media
MICROGLASS
Height
19.17
Micron Rating
3
ID Top
1.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-19-3G-V
- Zoro #
- G522541903
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1103G03A, FILTREC D1103G03AV, MAIN FILTER MF0575679, MAIN FILTER MF0575680, MP FILTRI HP5004A03AN, MP FILTRI HP5004A03ANP01, MP FILTRI HP5004A03VN, MP FILTRI HP5004A03VNP01, PARKER 943520Q
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.97
- OD Top
- 3.56
- OD Bottom
- 3.56
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 435
Dimensions
- Height
- 19.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.