HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575700
- Mfr # PMP5001-26-6G-V
- Zoro # G822517332
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D1104G06A, FILTREC D1104G06AV, MAIN FILTER MF0575699, MAIN FILTER MF0575700, MP FILTRI HP5005A06AN, MP FILTRI HP5005A06ANP01, MP FILTRI HP5005A06VN, MP FILTRI HP5005A06VNP01, PARKER 943525Q
Filter Media
MICROGLASS
Height
25.63
Micron Rating
5
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-26-6G-V
- Zoro #
- G822517332
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1104G06A, FILTREC D1104G06AV, MAIN FILTER MF0575699, MAIN FILTER MF0575700, MP FILTRI HP5005A06AN, MP FILTRI HP5005A06ANP01, MP FILTRI HP5005A06VN, MP FILTRI HP5005A06VNP01, PARKER 943525Q
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.97
- OD Bottom
- 3.56
- OD Top
- 3.56
Dimensions
- Height
- 25.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.