Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575724
- Mfr # PPL9020-4-700SS-V
- Zoro # G622463143
product price:Â
$
26.29
/ea
Sold in multiples of 2 for $52.58
Key Features
Replaces OEM Part
FBN HI204617, FILTER-X XH01296, FILTREC D111T700A, FILTREC D111T700AV, MAIN FILTER MF0306120, MAIN FILTER MF0575724, WIX D42A700TAV
Filter Media
304 SS WIRE
Height
4.47
Micron Rating
700
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-700SS-V
- Zoro #
- G622463143
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- FBN HI204617, FILTER-X XH01296, FILTREC D111T700A, FILTREC D111T700AV, MAIN FILTER MF0306120, MAIN FILTER MF0575724, WIX D42A700TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 700
- OD Top
- 1.82
- ID Top
- 1.01
- Collapse Pressure
- 305
- OD Bottom
- 1.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.