Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575770
- Mfr # PSH1351-12-6G-HC-V
- Zoro # G122530291
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D133G06B, FILTREC D133G06BV, JURA FILTRATION SH93103, MAIN FILTER MF0575770, MAIN FILTER MF0575771, MP FILTRI HP1353A06AH, MP FILTRI HP1353A06AHP01, MP FILTRI HP1353A06HA, MP FILTRI HP1353A06HAP01, MP FILTRI HP1353A06HV, MP FILTRI HP1353A06HVP01,
Filter Media
MICROGLASS
Height
11.97
Micron Rating
5
OD Bottom
2.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-12-6G-HC-V
- Zoro #
- G122530291
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D133G06B, FILTREC D133G06BV, JURA FILTRATION SH93103, MAIN FILTER MF0575770, MAIN FILTER MF0575771, MP FILTRI HP1353A06AH, MP FILTRI HP1353A06AHP01, MP FILTRI HP1353A06HA, MP FILTRI HP1353A06HAP01, MP FILTRI HP1353A06HV, MP FILTRI HP1353A06HVP01,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 2.01
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.01
- ID Top
- 1.07
Dimensions
- Height
- 11.97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.