HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575780
- Mfr # PSH1351-12-10SS-V
- Zoro # G922489294
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D133T10A, FILTREC D133T10AV, MAIN FILTER MF0575780, MAIN FILTER MF0575781, MP FILTRI HP1353M10NA, MP FILTRI HP1353M10NAP01, MP FILTRI HP1353M10NV, MP FILTRI HP1353M10NVP01, WIX D01A10TAV
Height
11.97
Micron Rating
10
Filter Media
304 SS WIRE
OD Top
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-12-10SS-V
- Zoro #
- G922489294
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D133T10A, FILTREC D133T10AV, MAIN FILTER MF0575780, MAIN FILTER MF0575781, MP FILTRI HP1353M10NA, MP FILTRI HP1353M10NAP01, MP FILTRI HP1353M10NV, MP FILTRI HP1353M10NVP01, WIX D01A10TAV
- Micron Rating
- 10
- Filter Media
- 304 SS WIRE
- OD Top
- 2.09
- Collapse Pressure
- 305
- ID Top
- 1.08
- OD Bottom
- 2.09
Dimensions
- Height
- 11.97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.