Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575785
- Mfr # PSH1351-12-125SS-V
- Zoro # G922501552
product price:Â
$
95.59
/ea
Key Features
Replaces OEM Part
FILTREC D133T125A, FILTREC D133T125AV, MAIN FILTER MF0575784, MAIN FILTER MF0575785, MP FILTRI HP1353M90NA, MP FILTRI HP1353M90NAP01, MP FILTRI HP1353M90NV, MP FILTRI HP1353M90NVP01, WIX D01A125TAV
Height
11.97
Micron Rating
125
Collapse Pressure
305
Filter Media
304 SS WIRE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-12-125SS-V
- Zoro #
- G922501552
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D133T125A, FILTREC D133T125AV, MAIN FILTER MF0575784, MAIN FILTER MF0575785, MP FILTRI HP1353M90NA, MP FILTRI HP1353M90NAP01, MP FILTRI HP1353M90NV, MP FILTRI HP1353M90NVP01, WIX D01A125TAV
- Micron Rating
- 125
- Collapse Pressure
- 305
- Filter Media
- 304 SS WIRE
- OD Top
- 2.09
- OD Bottom
- 2.09
- ID Top
- 1.08
Dimensions
- Height
- 11.97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.