Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575861
- Mfr # PPL8200-16-10GW-V
- Zoro # G622511042
product price:Â
$
68.79
/ea
Key Features
Replaces OEM Part
FILTREC D172GW10A, FILTREC D172GW10AV, MAIN FILTER MF0575861, MAIN FILTER MF0575862, WIX D63A10GWAV
Filter Media
GLASS/WATER REMOVAL
Height
16.8
Micron Rating
10
OD Top
3.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8200-16-10GW-V
- Zoro #
- G622511042
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.8
Details
- Replaces OEM Part
- FILTREC D172GW10A, FILTREC D172GW10AV, MAIN FILTER MF0575861, MAIN FILTER MF0575862, WIX D63A10GWAV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 10
- OD Top
- 3.09
- ID Top
- 1.5
- OD Bottom
- 3.01
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.