Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575876
- Mfr # PSH101-4-3GW-V
- Zoro # G322506331
product price:Â
$
32.95
/ea
Sold in multiples of 2 for $65.90
Key Features
Replaces OEM Part
FILTREC D310GW03A, FILTREC D310GW03AV, MAIN FILTER MF0575875, MAIN FILTER MF0575876, WIX D75A03GWAV
Filter Media
GLASS/WATER REMOVAL
Height
3.54
Micron Rating
3
ID Top
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH101-4-3GW-V
- Zoro #
- G322506331
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.54
Details
- Replaces OEM Part
- FILTREC D310GW03A, FILTREC D310GW03AV, MAIN FILTER MF0575875, MAIN FILTER MF0575876, WIX D75A03GWAV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 3
- ID Top
- 0.9
- Collapse Pressure
- 305
- OD Top
- 1.65
- OD Bottom
- 1.63