HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575881
- Mfr # PMH41-5-25P
- Zoro # G822519589
product price:Â
$
21.95
/ea
Sold in multiples of 2 for
$43.90
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) MXW120, FILTREC D410C25, MAIN FILTER MF0575881, WIX D77A25C
Filter Media
PAPER
Height
4.84
Micron Rating
20
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH41-5-25P
- Zoro #
- G822519589
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.84
Details
- Replaces OEM Part
- FAIREY ARLON (PARKER) MXW120, FILTREC D410C25, MAIN FILTER MF0575881, WIX D77A25C
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 2.36
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.06
- Collapse Pressure
- 250
- OD Bottom
- 2.34
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.