Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575920
Mfr # PPL8900-26-105SS-V
Zoro # G722569042
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D615T105, FILTREC D615T105V, MAIN FILTER MF0417565, MAIN FILTER MF0575920, SCHUPP HY20967, WIX D87A105TV
Filter Media
304 SS WIRE
Height
25.71
Micron Rating
100
ID Top
2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-26-105SS-V
- Zoro #
- G722569042
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.71
Details
- Replaces OEM Part
- FILTREC D615T105, FILTREC D615T105V, MAIN FILTER MF0417565, MAIN FILTER MF0575920, SCHUPP HY20967, WIX D87A105TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 2.2
- OD Top
- 3.79
- OD Bottom
- 3.79
- Collapse Pressure
- 365
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.