HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575934
- Mfr # PPL9700-9-10PW-V
- Zoro # G922566667
product price:Â
$
53.95
/ea
Key Features
Height
9.25
Micron Rating
10
ID Top
1.61
OD Bottom
3.8
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-10PW-V
- Zoro #
- G922566667
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 10
- ID Top
- 1.61
- OD Bottom
- 3.8
- ID Bottom
- 1.61
- Filter Media
- CELLULOSE/WATER REMOVAL
- Collapse Pressure
- 145
- OD Top
- 3.8
- Replaces OEM Part
- FILTREC D650CW10AV, MAIN FILTER MF0575934, SCHROEDER KWV, WIX D95A10CWAV
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.