Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575936
- Mfr # PPL9700-9-3GW-V
- Zoro # G922517126
product price:Â
$
64.39
/ea
Key Features
Height
9.25
Micron Rating
3
OD Top
3.8
Filter Media
GLASS/WATER REMOVAL
OD Bottom
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-9-3GW-V
- Zoro #
- G922517126
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Micron Rating
- 3
- OD Top
- 3.8
- Filter Media
- GLASS/WATER REMOVAL
- OD Bottom
- 3.8
- Collapse Pressure
- 145
- ID Top
- 1.61
- ID Bottom
- 1.61
- Replaces OEM Part
- FILTREC D650GW03AV, MAIN FILTER MF0575936, WIX D95A03GWAV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.