Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575945
- Mfr # PPL9700-18-25PW-V
- Zoro # G322523215
product price:Â
$
65.29
/ea
Key Features
Replaces OEM Part
FILTREC D651CW25AV, MAIN FILTER MF0575945, WIX D96A25CWAV
Filter Media
CELLULOSE/WATER REMOVAL
Height
18.75
Micron Rating
20
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-18-25PW-V
- Zoro #
- G322523215
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.75
Details
- Replaces OEM Part
- FILTREC D651CW25AV, MAIN FILTER MF0575945, WIX D96A25CWAV
- Filter Media
- CELLULOSE/WATER REMOVAL
- Micron Rating
- 20
- OD Top
- 3.8
- Collapse Pressure
- 145
- OD Bottom
- 3.8
- ID Bottom
- 1.61
- ID Top
- 1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.