Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575962
- Mfr # PPL9650-6-6G-V
- Zoro # G622523786
product price:Â
$
37.15
/ea
Sold in multiples of 2 for
$74.30
Key Features
Replaces OEM Part
FILTREC D663G06A, FILTREC D663G06AV, MAIN FILTER MF0490070, MAIN FILTER MF0575962, PALL HC9650FCN6H, PALL HC9650FCN6Z, PALL HC9650FDN6H, PALL HC9650FDN6Z, PALL HC9650FKN6H, PALL HC9650FKN6Z, PALL HC9650FUN6H, PALL HC9650FUN6Z, SWIFT SF965066UM, SWIFT SF96
Filter Media
MICROGLASS
Height
6.5
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-6-6G-V
- Zoro #
- G622523786
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D663G06A, FILTREC D663G06AV, MAIN FILTER MF0490070, MAIN FILTER MF0575962, PALL HC9650FCN6H, PALL HC9650FCN6Z, PALL HC9650FDN6H, PALL HC9650FDN6Z, PALL HC9650FKN6H, PALL HC9650FKN6Z, PALL HC9650FUN6H, PALL HC9650FUN6Z, SWIFT SF965066UM, SWIFT SF96
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 305
- ID Top
- 1.7
- OD Top
- 3.12
- OD Bottom
- 3.12
- ID Bottom
- 1.7
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 6.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.