Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575963
Mfr # PPL9650-6-10G-V
Zoro # G522484651
product price:Â
$
33.89
/ea
Sold in multiples of 2 for $67.78
Key Features
Replaces OEM Part
FILTREC D663G10A, FILTREC D663G10AV, JURA FILTRATION SH87338, MAIN FILTER MF0490074, MAIN FILTER MF0575963, PALL HC9650FCS6H, PALL HC9650FCS6Z, PALL HC9650FDS6H, PALL HC9650FDS6Z, PALL HC9650FKS6H, PALL HC9650FKS6Z, PALL HC9650FUS6H, PALL HC9650FUS6Z, SCH
Filter Media
MICROGLASS
Height
6.5
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9650-6-10G-V
- Zoro #
- G522484651
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.5
Details
- Replaces OEM Part
- FILTREC D663G10A, FILTREC D663G10AV, JURA FILTRATION SH87338, MAIN FILTER MF0490074, MAIN FILTER MF0575963, PALL HC9650FCS6H, PALL HC9650FCS6Z, PALL HC9650FDS6H, PALL HC9650FDS6Z, PALL HC9650FKS6H, PALL HC9650FKS6Z, PALL HC9650FUS6H, PALL HC9650FUS6Z, SCH
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 305
- OD Top
- 3.12
- Beta Ratio 1
- 200/13
- ID Top
- 1.7
- ID Bottom
- 1.7
- OD Bottom
- 3.12