Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575978
Mfr # PMH30510-4-25P-V
Zoro # G822460836
product price:Â
$
19.35
/ea
Sold in multiples of 2 for $38.70
Key Features
Replaces OEM Part
ARGO P3051002, ARGO P3051005, BALDWIN PT23309, FBN HI204650, FILTER-MART 280340, FILTER-MART 287886, FILTER-X XH01967, FILTER-X XH01968, FILTRATION GROUP A30510DN1016, FILTRATION GROUP A30510DN1025, FILTREC D810C25A, FILTREC D810C25AV, FILTREC D810C25RA,
Filter Media
PAPER
Height
4.09
Micron Rating
20
ID Top
0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH30510-4-25P-V
- Zoro #
- G822460836
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.09
Details
- Replaces OEM Part
- ARGO P3051002, ARGO P3051005, BALDWIN PT23309, FBN HI204650, FILTER-MART 280340, FILTER-MART 287886, FILTER-X XH01967, FILTER-X XH01968, FILTRATION GROUP A30510DN1016, FILTRATION GROUP A30510DN1025, FILTREC D810C25A, FILTREC D810C25AV, FILTREC D810C25RA,
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 0.8
- Beta Ratio 1
- 2/20/2026
- OD Top
- 1.78
- Collapse Pressure
- 305
- OD Bottom
- 1.78