Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576005
- Mfr # PFC820-3-10P-V
- Zoro # G022478013
product price:Â
$
17.99
/ea
Sold in multiples of 3 for
$53.97
Key Features
Replaces OEM Part
ARGO P3060701, FILTREC D820C10A, FILTREC D820C10AV, JURA FILTRATION SH52224, MAIN FILTER MF0059911, MAIN FILTER MF0576005, WIX D05A10CAV
Filter Media
PAPER
Height
2.72
Micron Rating
10
OD Bottom
2.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC820-3-10P-V
- Zoro #
- G022478013
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO P3060701, FILTREC D820C10A, FILTREC D820C10AV, JURA FILTRATION SH52224, MAIN FILTER MF0059911, MAIN FILTER MF0576005, WIX D05A10CAV
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 2.18
- Collapse Pressure
- 435
- OD Top
- 2.18
- ID Top
- 1.11
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 2.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.