Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576075
- Mfr # PAR308-9-6G-HC-V
- Zoro # G822559295
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D841G06B, FILTREC D841G06BV, HYDAC/HYCON 0823D005BHK, HYDAC/HYCON 3823D05BHK, HY-PRO HP32HL96MB, HY-PRO HP32HL96MV, MAIN FILTER MF0576074, MAIN FILTER MF0576075, WIX D11A06GBV
Filter Media
MICROGLASS
Height
9.13
Micron Rating
5
ID Top
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-9-6G-HC-V
- Zoro #
- G822559295
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D841G06B, FILTREC D841G06BV, HYDAC/HYCON 0823D005BHK, HYDAC/HYCON 3823D05BHK, HY-PRO HP32HL96MB, HY-PRO HP32HL96MV, MAIN FILTER MF0576074, MAIN FILTER MF0576075, WIX D11A06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.6
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- OD Bottom
- 3.16
- OD Top
- 3.16