Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576136
- Mfr # PFC60-6-25SS-V
- Zoro # G822481749
product price:Â
$
65.35
/ea
Key Features
Replaces OEM Part
CARQUEST 84865, EPPENSTEINER 9110G25A000P, EPPENSTEINER E400HL110G25, FILTER-MART 060204, FILTER-X XH02101, FILTREC DHD110B25B, FILTREC DHD110B25B4, FILTREC DHD110B25V, FILTREC DHD110B25V4, HYDAC/HYCON 02061946, HYDAC/HYCON 2061946, HYDAC/HYCON 02062192,
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
25
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-6-25SS-V
- Zoro #
- G822481749
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- CARQUEST 84865, EPPENSTEINER 9110G25A000P, EPPENSTEINER E400HL110G25, FILTER-MART 060204, FILTER-X XH02101, FILTREC DHD110B25B, FILTREC DHD110B25B4, FILTREC DHD110B25V, FILTREC DHD110B25V4, HYDAC/HYCON 02061946, HYDAC/HYCON 2061946, HYDAC/HYCON 02062192,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 0.87
- OD Top
- 1.75
- Collapse Pressure
- 435
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.