HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576185
- Mfr # PHY140-8-50SS-V
- Zoro # G022485318
product price:Â
$
62.19
/ea
Key Features
Replaces OEM Part
FILTREC DHD140S50B, FILTREC DHD140S50V, HYDAC/HYCON 0140D050WHC, HYDAC/HYCON 0140D050WHCV, HY-PRO HP06DNL850WB, HY-PRO HP06DNL850WV, MAIN FILTER MF0419965, MAIN FILTER MF0576185, NATIONAL FILTERS 185424, NATIONAL FILTERS 106185424, NATIONAL FILTERS 141185
Filter Media
304 SS WIRE
Height
7.6
Micron Rating
50
OD Bottom
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY140-8-50SS-V
- Zoro #
- G022485318
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD140S50B, FILTREC DHD140S50V, HYDAC/HYCON 0140D050WHC, HYDAC/HYCON 0140D050WHCV, HY-PRO HP06DNL850WB, HY-PRO HP06DNL850WV, MAIN FILTER MF0419965, MAIN FILTER MF0576185, NATIONAL FILTERS 185424, NATIONAL FILTERS 106185424, NATIONAL FILTERS 141185
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- OD Bottom
- 1.85
- Collapse Pressure
- 435
- ID Top
- 0.87
- OD Top
- 1.85
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.