Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576191
- Mfr # PHY15-2-10G-V
- Zoro # G222463154
product price:Â
$
32.99
/ea
Sold in multiples of 2 for $65.98
Key Features
Replaces OEM Part
FILTREC DHD15G10B, FILTREC DHD15G10V, MAIN FILTER MF0576190, MAIN FILTER MF0576191, WIX D83E10GV
Filter Media
MICROGLASS
Height
1.69
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY15-2-10G-V
- Zoro #
- G222463154
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.69
Details
- Replaces OEM Part
- FILTREC DHD15G10B, FILTREC DHD15G10V, MAIN FILTER MF0576190, MAIN FILTER MF0576191, WIX D83E10GV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.38
- ID Top
- 0.49
- Collapse Pressure
- 435
- OD Top
- 1.38