HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576202
- Mfr # PFC160-5-100SS-V
- Zoro # G022464320
product price:Â
$
65.59
/ea
Key Features
Replaces OEM Part
FILTER-X XH02142, FILTREC DHD160B100B, FILTREC DHD160B100V, HYDAC/HYCON 0160D100W, HYDAC/HYCON 0160D100WV, HY-PRO HP16DNL574WSB, HY-PRO HP16DNL574WSV, MAIN FILTER MF0060110, MAIN FILTER MF0576202, SEPARATION TECHNOLOGIES H160D100W, STAUFF SE045B100B, STAU
Filter Media
304 SS WIRE
Height
5
Micron Rating
100
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-5-100SS-V
- Zoro #
- G022464320
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02142, FILTREC DHD160B100B, FILTREC DHD160B100V, HYDAC/HYCON 0160D100W, HYDAC/HYCON 0160D100WV, HY-PRO HP16DNL574WSB, HY-PRO HP16DNL574WSV, MAIN FILTER MF0060110, MAIN FILTER MF0576202, SEPARATION TECHNOLOGIES H160D100W, STAUFF SE045B100B, STAU
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 435
- OD Bottom
- 2.36
- OD Top
- 2.36
- ID Top
- 1.35
Dimensions
- Height
- 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.