Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576221
- Mfr # PHY160-4-200SS-HC-V
- Zoro # G822504509
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD160W200B, FILTREC DHD160W200V, JURA FILTRATION SH75248, MAIN FILTER MF0576221, MAIN FILTER MF0576222, WIX D37B200WV
Filter Media
304 SS WIRE
Height
4.53
Micron Rating
200
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY160-4-200SS-HC-V
- Zoro #
- G822504509
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD160W200B, FILTREC DHD160W200V, JURA FILTRATION SH75248, MAIN FILTER MF0576221, MAIN FILTER MF0576222, WIX D37B200WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- OD Bottom
- 2.72
- OD Top
- 2.72
- ID Top
- 1.34
- Collapse Pressure
- 3045
Dimensions
- Height
- 4.53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.