Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576231
- Mfr # PFC160-7-150SS-V
- Zoro # G322481904
product price:Â
$
69.15
/ea
Key Features
Replaces OEM Part
MAIN FILTER MF0060164, MAIN FILTER MF0503933, MAIN FILTER MF0576230, MAIN FILTER MF0576231, WIX D38B149BV, WIX D38B150BV
Filter Media
304 SS WIRE
Height
7.32
Micron Rating
150
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC160-7-150SS-V
- Zoro #
- G322481904
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.32
Details
- Replaces OEM Part
- MAIN FILTER MF0060164, MAIN FILTER MF0503933, MAIN FILTER MF0576230, MAIN FILTER MF0576231, WIX D38B149BV, WIX D38B150BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- ID Top
- 1.35
- OD Bottom
- 2.36
- OD Top
- 2.36
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.