Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576237
- Mfr # PFC160-7-3G-HC-V
- Zoro # G822473263
product price:Â
$
75.25
/ea
Key Features
Replaces OEM Part
CARQUEST 84878, EPPENSTEINER 9240H3SLF000P, EPPENSTEINER E400HL240H32, FILTER-MART 050415, FILTER-X XH02180, FILTREC DHD240F03B, FILTREC DHD240F03B4, FILTREC DHD240F03V, FILTREC DHD240F03V4, HYDAC/HYCON 0240D003BH, HYDAC/HYCON 0240D003BHV, HY-PRO HP16DHL8
Filter Media
MICROGLASS
Height
7.4
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-7-3G-HC-V
- Zoro #
- G822473263
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CARQUEST 84878, EPPENSTEINER 9240H3SLF000P, EPPENSTEINER E400HL240H32, FILTER-MART 050415, FILTER-X XH02180, FILTREC DHD240F03B, FILTREC DHD240F03B4, FILTREC DHD240F03V, FILTREC DHD240F03V4, HYDAC/HYCON 0240D003BH, HYDAC/HYCON 0240D003BHV, HY-PRO HP16DHL8
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 1.35
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
- OD Top
- 2.36
Dimensions
- Height
- 7.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.