Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576329
Mfr # PHY330-6-149SS-V
Zoro # G622506062
product price:Â
$
94.59
/ea
Key Features
Replaces OEM Part
FILTREC DHD330S150B, FILTREC DHD330S150B4, FILTREC DHD330S150V, FILTREC DHD330S150V4, HYDAC/HYCON 2055868, HYDAC/HYCON 2065745, HYDAC/HYCON 0330D149WHC, HYDAC/HYCON 0330D149WHCSO104, HYDAC/HYCON 0330D149WHCV, HY-PRO HP33DNL7149WB, HY-PRO HP33DNL7149WV, MA
Filter Media
304 SS WIRE
Height
6.38
Micron Rating
150
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY330-6-149SS-V
- Zoro #
- G622506062
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD330S150B, FILTREC DHD330S150B4, FILTREC DHD330S150V, FILTREC DHD330S150V4, HYDAC/HYCON 2055868, HYDAC/HYCON 2065745, HYDAC/HYCON 0330D149WHC, HYDAC/HYCON 0330D149WHCSO104, HYDAC/HYCON 0330D149WHCV, HY-PRO HP33DNL7149WB, HY-PRO HP33DNL7149WV, MA
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Bottom
- 3.56
- OD Top
- 3.56
- Collapse Pressure
- 435
- ID Top
- 1.9