HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576413
- Mfr # PHY990-19-25SS-V
- Zoro # G322565659
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD990S25B, FILTREC DHD990S25V, HYDAC/HYCON 0990D025WHC, HYDAC/HYCON 0990D025WHCV, JURA FILTRATION SH75242, MAIN FILTER MF0421535, MAIN FILTER MF0576413, WIX D48B25SV
Filter Media
304 SS WIRE
Height
19.17
Micron Rating
25
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY990-19-25SS-V
- Zoro #
- G322565659
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD990S25B, FILTREC DHD990S25V, HYDAC/HYCON 0990D025WHC, HYDAC/HYCON 0990D025WHCV, JURA FILTRATION SH75242, MAIN FILTER MF0421535, MAIN FILTER MF0576413, WIX D48B25SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.56
- Collapse Pressure
- 435
- ID Top
- 1.9
- OD Top
- 3.56
Dimensions
- Height
- 19.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.